Beli image compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Thermal Image Camera
    Mulai

    Rp20.999.900

    AND Thermal Image Camera
    atribut:
    • Measurement Response Wavelength (µm): 8-14
    • Dimension WxDxH (mm): 74x97x234
    • Material: ABS resin (main body), rubber (operation button, trigger switch), polycarbonate (panel)
    • Accuracy (°C): ± 2 whichever is greater (ambient temperature 20-26)
    • Resolution (°C): 0.1
    • Temperature Measurement Range (°C): -20 - 350
  2. Baldor Scroll Oil Free Air Compressor WS Series (Kompresor Angin)
    Mulai

    Rp119.999.900

    Baldor Scroll Oil Free Air Compressor WS Series (Kompresor Angin)
    Deskripsi:
    Oil-Free Scroll Compressor 3.7/7.5 kW (5/10 hp)WSTK Series
    atribut:
    • Pressure (bar): 8
  3. ANEST IWATA Air Compressor (Kompresor Angin)
    Mulai

    Rp11.999.900

    ANEST IWATA Air Compressor (Kompresor Angin)
    atribut:
    • Size (mm): 790x320x540
    • Discharge Air Volume (L/minute): 30/36
    • Package Size (mm): 280×670×640
    • Motor Output (kW): 0.55
    • Air Connection Port: 1/4 coupler
    • Control Pressure (MPa): 0.6 to 0.8
    • Horsepower: 3/4
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Sound level (50/60Hz): 60/62 dB
    • Tank Capacity (L) : 26
  4. ANEST IWATA Air Compressor (Kompresor Angin)
    Mulai

    Rp9.499.900

    ANEST IWATA Air Compressor (Kompresor Angin)
    atribut:
    • Size (mm): 740x355x635
    • Discharge Air Volume (L/minute): 60/65
    • Motor Output (kW): 0.75 kW
    • Control Pressure (MPa): 0.67 to 0.85
    • Package Size (mm): 680×300×650
    • Noise (dB): 80 dB
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Tank Capacity (L) : 30
  5. AS ONE Clean Air Compressor (Kompresor Udara Bersih)
    Mulai

    Rp169.999.900

    AS ONE Clean Air Compressor (Kompresor Udara Bersih)
    atribut:
    • Drain Exhaust: Automatic drain
    • Air Outlet: Rc1/4 female screw
    • Tank Material: Stainless steel (SUS304-2B)
    • Drain outlet: 6 one touch joint
    • Motor Output Power (W): 450
    • Power Supply Frequency (50/60 Hz) (VAC): 100
    • Tank Capacity (L) : 15
  6. Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)
    Mulai

    Rp85.999.900

    Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)
    Deskripsi:
    Intelligent PM VSD Screw Air CompressorEPM Series
    atribut:
    • Driven Mode: Permanent Magnet Synchoronous
    • Ambient Temperature (°C): -5 to +40
    • Electricity (V/Ph/Hz): 220/380/415/440/460/480/3/50/60
  7. RYOBI Air Compressor (Kompresor Angin)
    Mulai

    Rp17.999.900

    RYOBI Air Compressor (Kompresor Angin)
    atribut:
    • Size (mm): 460x260x540
    • Discharge Air Volume (L/minute): 50/60
    • Package Size (mm): 300×490×565
    • Noise (dB): 70dB
    • Accessories: Coil air hose (5m), Air gun
    • Current (A): 10.5/9.5
    • Maximum Return Pressure (MPa): 0.78/0.59
    • Outlet For Air: Coupler (quick joint)
    • Power Supply (V AC): 100 (at 50/60Hz)
  8. Baldor Air Compressor Tank Mounted with Dryer PMTK Series VSD Permanent Magnet with Touch Screen Controller (Kompresor Angin)
    Mulai

    Rp139.999.900

    Baldor Air Compressor Tank Mounted with Dryer PMTK Series VSD Permanent Magnet with Touch Screen Controller (Kompresor Angin)
    Deskripsi:
    B&D 10 HP (7.5 KW) Rotary Screw Air Compressor Tank Mounted with Dryer 80 GallonPMTK Series
    atribut:
    • Driven Way: Direct Drive
    • Ambient Temperature (°C): -5 to +45
    • Cooling Way: Air or Water Cooling
    • Electricity (V/Ph/Hz): 220/380/400/3/50/60
    • Starting Method: VSD Soft Start
  9. JUN-AIR Air Compressor (Kompresor Angin)
    Mulai

    Rp109.999.900

    JUN-AIR Air Compressor (Kompresor Angin)
    atribut:
    • Return Pressure (MPa): 0.6
    • Connection Port Size: PT1/4
    • High Pressure (MPa): 0.8
    • Power Cord Length (m): 2
  10. AS ONE DC Motor Vacuum Pump (Compressor Type)
    Mulai

    Rp1.699.900

    AS ONE DC Motor Vacuum Pump (Compressor Type)
    Deskripsi:
    It can be used according to your needs as a vacuum pump and compressor type. Diaphragm-type DC motor suitable for long-term use.
    atribut:
    • Voltage (V): 12
    • Power Supply: DC
    • Dry Pump Type: Diaphragm Type
    • Insulation class: Equivalent to E class
    • Maximum Current (A) : 0.5
    • Pump Type : dry
    • Rated time: continue
  11. FINI Piston Compressor (Kompresor Angin)
    Mulai

    Rp5.099.900

    FINI Piston Compressor (Kompresor Angin)
    atribut:
    • Fequency (Hz): 50
    • Oil Less: No
  12. NAVIS Compressor Type Air Gun (With Trolley)
    Mulai

    Rp139.999.900

    NAVIS Compressor Type Air Gun (With Trolley)
    atribut:
    • Material: Air Gun (Main body and hose)/PP (Polypropylene) , Air Gun (filter)/Polyarylate , Carts/Basket/Stainless Steel (SUS304)
    • Working Voltage (MPa): 0.39
    • Filtration Precision/0.01, Weight/135 g, Usable Range/3 m: 0
    • Noise (dB): 78
    • Accessories: Stainless Steel Basket deep type Standard (600x400x158.5)x1 piece, Stainless Steel Basket deep type Half (300x400x158.5)x2 pieces
    • Cord Length (m): 1.4
    • Maximum Pressure (MPa): 0.7
    • Power Consumption (W): 200/185 (50/60Hz)
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Size (mm): 450x750x1400
  13. Baldor Air Compressor DHF Eco Series VSD Permanent Magnet With Touchscreen Controller (Kompresor Angin Screw)
    Mulai

    Rp59.999.900

    Baldor Air Compressor DHF Eco Series VSD Permanent Magnet With Touchscreen Controller (Kompresor Angin Screw)
    Deskripsi:
    VSD Screw Air CompressorDHF Series
    atribut:
    • Pressure (bar): 8
    • Driven Mode: Permanent Magnet Synchoronous
  14. Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)
    Mulai

    Rp299.999.900

    Baldor Air Compressor 2 Stages EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)
    Deskripsi:
    Two-Stage Rotary Screw Air CompressorPM-II SeriesLow noise and high-efficient with 2 stages compressing screw, no gear and with separated PM(Permanent Magnet) motor.
  15. Baldor Air Compressor A Series Fix-Speed (Kompresor Angin Screw)
    Mulai

    Rp53.999.900

    Baldor Air Compressor A Series Fix-Speed (Kompresor Angin Screw)
    atribut:
    • Ambient Temperature (°C): -5 to +40
  16. AS ONE Compressor
    Mulai

    Rp4.599.900

  17. SMC Air Filter Membrane Air Dryer (Pengering Angin Kompresor)
    Mulai

    Rp14.999.900

    SMC Air Filter Membrane Air Dryer (Pengering Angin Kompresor)
    atribut:
    • Size: 10
    • Thread Type: Rc
    • Standard Dew Point Temperature (°): -20
    • Accessory: None
    • Semi-standard Specifications: None
  18. Maeda Shell Service Compressed Air Filter (Reman Dry Filter) (Filter Kompresor)
    Mulai

    Rp29.999.900

    Maeda Shell Service Compressed Air Filter (Reman Dry Filter) (Filter Kompresor)
    atribut:
    • Pressure of Use (MPa): 0.3 to 0.97
    • Solid Removal (µm): 5
    • Accessories: Bracket bolt, hose cap, hose, pushpin
Daftar Harga image compressor Terbaru October 2026
AND Thermal Image CameraRp20.999.900
Baldor Scroll Oil Free Air Compressor WS Series (Kompresor Angin)Rp119.999.900
ANEST IWATA Air Compressor (Kompresor Angin)Rp11.999.900
ANEST IWATA Air Compressor (Kompresor Angin)Rp9.499.900
AS ONE Clean Air Compressor (Kompresor Udara Bersih)Rp169.999.900
Baldor Air Compressor EPM Series VSD Permanent Magnet With Touch Screen Controller (Kompresor Angin Screw)Rp85.999.900
RYOBI Air Compressor (Kompresor Angin)Rp17.999.900
Baldor Air Compressor Tank Mounted with Dryer PMTK Series VSD Permanent Magnet with Touch Screen Controller (Kompresor Angin)Rp139.999.900
JUN-AIR Air Compressor (Kompresor Angin)Rp109.999.900
AS ONE DC Motor Vacuum Pump (Compressor Type)Rp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)